-
151XST-012-024RFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-012-024RMFG Item Number151XST-012-024RSeries151XSTProduct DescriptionStrobe, 12-24VDC, Red, HazardousSpecifications
Specifications Mode of Operation Strobe Operating Voltage 12-24 VDC Color Red Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.6-1.3 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-120RFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-120RMFG Item Number151XST-120RSeries151XSTProduct DescriptionStrobe, 120VAC, Red, HazardousSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.32 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-S240AFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-S240AMFG Item Number151XST-S240ASeries151XSTProduct DescriptionStrobe, surface mount, 240VAC,Specifications
Specifications Mode of Operation Strobe Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Amber Lamp Type Strobe Flash Rate/Minute 80 Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed Yes Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.18 A Operating Temperature -67-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-S12-24BFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-S12-24BMFG Item Number151XST-S12-24BSeries151XSTProduct DescriptionStrobe, surface mount, 12-24VDC,Specifications
Specifications Mode of Operation Strobe Color Blue Lamp Type Strobe Flash Rate/Minute 80 Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed Yes Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.6-1.3 A Operating Temperature -67-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-120AFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-120AMFG Item Number151XST-120ASeries151XSTProduct DescriptionStrobe, 120VAC, Amber, HazardousSpecifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Amber Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.32 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-S120AFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-S120AMFG Item Number151XST-S120ASeries151XSTProduct DescriptionStrobe, surface mount, 120VAC,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Amber Lamp Type Strobe Flash Rate/Minute 80 Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed Yes Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.35 A Operating Temperature -67-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-S120RFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-S120RMFG Item Number151XST-S120RSeries151XSTProduct DescriptionStrobe, surface mount, 120VAC,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Strobe Flash Rate/Minute 80 Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed Yes Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.35 A Operating Temperature -67-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-S120CFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-S120CMFG Item Number151XST-S120CSeries151XSTProduct DescriptionStrobe, surface mount, 120VAC,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Clear Lamp Type Strobe Flash Rate/Minute 80 Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed Yes Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.35 A Operating Temperature -67-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-012-024CFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-012-024CMFG Item Number151XST-012-024CSeries151XSTProduct DescriptionSTROBE, 12-24VDC, HAZARDOUSSpecifications
Specifications Mode of Operation Strobe Operating Voltage 12-24 VDC Color Clear Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.6-1.3 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
151XST-012-024MFederal Signal Visual Signaling Devices, 151XST SeriesItem Number151XST-012-024MMFG Item Number151XST-012-024MSeries151XSTProduct DescriptionSTROBE, 12-24VDC, HAZARDOUSSpecifications
Specifications Mode of Operation Strobe Operating Voltage 12-24 VDC Color Magenta Lamp Type Strobe Flash Rate/Minute 80 Mounting Conduit Hazardous Location Rated Yes Explosion Proof No Marine Listed No Candlepower 520,000 Estimated Lamp Life 10,000 Hrs Operating Current 0.6-1.3 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.